Series Information
| Manufacturer Part Number | F027172 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPSA-N-4-M-B35D-T-V 2130X000X00, Pressure Sensor |
| Type | Digital |
| Pressure Range (Gauge) | 0-350 bar |
| Max Pressure (Gauge) | 350 bar |
| Input | 18-32 VDC |
| Output | 0-10 VDC |
| Electrical Connection | DIN 43650 Form C |
| Connection | G 1/4 Gas Female |
| Operating Temperature | '-40-221 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |