Series Information
| Manufacturer Part Number | F031007 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TK-E-1-E-B35D-M-V 2130X000A00 |
| Type | General Industrial (Amplified) |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-350 bar |
| Max Pressure (Gauge) | 350 bar |
| Input | 10-30 VDC |
| Output | 20 mA |
| Electrical Connection | DIN 43650 Form A |
| Connection | G 1/4 Male |
| Operating Temperature | 40-221 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |