Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F031344 Gefran Transducers, TPSA-E-4-V-B01M-T-V 2130X000X00,

MFG Item Number
F031344

F031344 Gefran Transducers, TPSA-E-4-V-B01M-T-V 2130X000X00,

MFG Item Number
F031344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F031344
TPSA-E-4-V-B01M-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F031344
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-E-4-V-B01M-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.1 %
Pressure Range (Gauge) 0-1,000 bar
Max Pressure (Gauge) 1,000 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection Bayonet Connector
Connection G 1/4 Gas Female
Operating Temperature '-40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs