Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F032096 Gefran Transducers, TK-E-1-F-N01D-H-V 2130X000X00

MFG Item Number
F032096

F032096 Gefran Transducers, TK-E-1-F-N01D-H-V 2130X000X00

MFG Item Number
F032096
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F032096
TK-E-1-F-N01D-H-V 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F032096
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-E-1-F-N01D-H-V 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) -1-+10 bar
Max Pressure (Gauge) 10 bar
Input 10-30 VDC
Output 20 mA
Electrical Connection Cable - Shielded
Connection G 1/4 Male
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs