Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F032858

Gefran Transducers

F032858

Gefran Transducers
M61-0-M-B35D-1-4-F 2130X000X00
MFG Item Number
F032858
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F032858
M61-0-M-B35D-1-4-F 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F032858
Manufacturer Gefran
Family Series Gefran Transducers
Description M61-0-M-B35D-1-4-F 2130X000X00
Type Digital
Accuracy 0.5 %
Pressure Range (Gauge) 0-350 bar
Max Pressure (Gauge) 350 bar
Input 115 VAC
Connection 1/2-20 UNF
Approvals CE
Comments Rigid Stem and Flexible
Net Weight 0 lbs
Gross Weight 0 lbs