Series Information
| Manufacturer Part Number | F033420 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPS-4-V-B35U-T 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-35 bar |
| Max Pressure (Gauge) | 35 bar |
| Input | 0-10 VAC, 0-10 VDC |
| Output | 1.5 mV/V |
| Electrical Connection | 6-Pin Connector |
| Connection | G 1/4 Gas Female |
| Operating Temperature | '-40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |