Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F033857 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TSA-N-1-E-BV10-G-T-V 2130X000A00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-0.1 bar |
| Max Pressure (Gauge) | 0.1 bar |
| Input | 15-30 VDC |
| Output | 0-10 VDC |
| Electrical Connection | DIN 43650 Form A |
| Connection | G 1/4 Male |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |