Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F035140 Gefran Transducers, TPSA-N-5-V-P05M-T-V 2130X000X00

MFG Item Number
F035140

F035140 Gefran Transducers, TPSA-N-5-V-P05M-T-V 2130X000X00

MFG Item Number
F035140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F035140
TPSA-N-5-V-P05M-T-V 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F035140
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-N-5-V-P05M-T-V 2130X000X00
Type Digital
Accuracy 0.1 %
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Input 18-32 VDC
Output 0-10 VDC
Electrical Connection Bayonet Connector
Connection 1/8 NPT Female
Operating Temperature -40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs