Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F035880 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPS-7-V-P03M-T 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.2 % |
| Pressure Range (Gauge) | 0-3,000 psi |
| Max Pressure (Gauge) | 3,000 psi |
| Input | 0-10 VAC, 0-10 VDC |
| Output | 3 mV/V |
| Electrical Connection | 6-Pin Connector |
| Connection | 1/4 NPT Male |
| Operating Temperature | -40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |