Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F036155 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPSADA-N-4-V-B35D-T-V 2130X000X00 |
| Type | Digital |
| Accuracy | 0.15 % |
| Pressure Range (Gauge) | 0-350 bar |
| Max Pressure (Gauge) | 350 bar |
| Input | NA |
| Output | 0-10 VDC |
| Electrical Connection | Bayonet Connector |
| Connection | G 1/4 Gas Female |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |