Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F036286 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | M61-0-M-B07C-1-4-D 2130X000X00 |
| Type | Digital |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-700 bar |
| Max Pressure (Gauge) | 700 bar |
| Input | 115 VAC |
| Connection | 1/2-20 UNF |
| Approvals | CE |
| Comments | Rigid Stem and Flexible |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |