Series Information
| Manufacturer Part Number | F036436 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TK-C-4-V-B05C-M-V 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-500 bar |
| Max Pressure (Gauge) | 500 bar |
| Input | 15-30 VDC |
| Output | 20 mA |
| Electrical Connection | Bayonet Connector |
| Connection | G 1/4 Female |
| Operating Temperature | 40-221 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |