Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F036468 Gefran Transducers, IE1-S-6-M-B35D-1-4-D 2130X000X00

MFG Item Number
F036468

F036468 Gefran Transducers, IE1-S-6-M-B35D-1-4-D 2130X000X00

MFG Item Number
F036468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F036468
IE1-S-6-M-B35D-1-4-D 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F036468
Manufacturer Gefran
Family Series Gefran Transducers
Description IE1-S-6-M-B35D-1-4-D 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-350 bar
Max Pressure (Gauge) 350 bar
Input 13-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-185 °F
Protection Rating IP65
Approvals CE
Comments Rigid and Flexible Stem
Net Weight 0 lbs
Gross Weight 0 lbs