Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039260

Gefran Transducers

F039260

Gefran Transducers
TPSADA-B-7-V-B04C-T-V 2130X000X00,
MFG Item Number
F039260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F039260
TPSADA-B-7-V-B04C-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F039260
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSADA-B-7-V-B04C-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.15 %
Pressure Range (Gauge) 0-400 bar
Max Pressure (Gauge) 400 bar
Output 0.1-5.1 VDC
Electrical Connection Bayonet Connector
Connection 1/4 NPT Male
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs