Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039314 Gefran Transducers, TK-E-E-Z-B25D-M-V 2130X000E00

MFG Item Number
F039314

F039314 Gefran Transducers, TK-E-E-Z-B25D-M-V 2130X000E00

MFG Item Number
F039314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F039314
TK-E-E-Z-B25D-M-V 2130X000E00

Series Information

Specifications

Specifications
Manufacturer Part Number F039314
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-E-E-Z-B25D-M-V 2130X000E00
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-250 bar
Max Pressure (Gauge) 250 bar
Input 10-30 VDC
Output 20 mA
Electrical Connection M12 Connector
Connection G 1/4 Male
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs