Series Information
| Manufacturer Part Number | F039762 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TSA-E-1-E-P01U-G-T-V 2130X000A00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-1 psi |
| Max Pressure (Gauge) | 1 psi |
| Input | 15-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | DIN 43650 Form A |
| Connection | G 1/4 Male |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |