Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F040190 Gefran Transducers, TPSA-C-1-E-B02C-T-V 2130X000X00,

MFG Item Number
F040190

F040190 Gefran Transducers, TPSA-C-1-E-B02C-T-V 2130X000X00,

MFG Item Number
F040190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F040190
TPSA-C-1-E-B02C-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F040190
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-C-1-E-B02C-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.1 %
Pressure Range (Gauge) 0-200 bar
Max Pressure (Gauge) 200 bar
Input 18-32 VDC
Output 0.1-10.1 VDC
Electrical Connection DIN 43650 Form A
Connection G 1/4 Male
Operating Temperature -40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs