Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F040548 Gefran Transducers, TK-N-1-Z-B25D-M-V 2130X000X00,

MFG Item Number
F040548

F040548 Gefran Transducers, TK-N-1-Z-B25D-M-V 2130X000X00,

MFG Item Number
F040548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F040548
TK-N-1-Z-B25D-M-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F040548
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-N-1-Z-B25D-M-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-250 bar
Max Pressure (Gauge) 250 bar
Input 15-30 VDC
Output 20 mA
Electrical Connection M12 Connector
Connection G 1/4 Male
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs