Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041262 Gefran Transducers, K32-6-M-B35D-1-4-D-S 2130X000X00

MFG Item Number
F041262

F041262 Gefran Transducers, K32-6-M-B35D-1-4-D-S 2130X000X00

MFG Item Number
F041262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F041262
K32-6-M-B35D-1-4-D-S 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F041262
Manufacturer Gefran
Family Series Gefran Transducers
Description K32-6-M-B35D-1-4-D-S 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-350 bar
Max Pressure (Gauge) 350 bar
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-250 °F
Protection Rating IP65
Approvals CE
Comments With Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs