Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041335 Gefran Transducers, TPSA-E-1-E-P75D-T-V 2130X000X00,

MFG Item Number
F041335

F041335 Gefran Transducers, TPSA-E-1-E-P75D-T-V 2130X000X00,

MFG Item Number
F041335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F041335
TPSA-E-1-E-P75D-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F041335
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-E-1-E-P75D-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.1 %
Pressure Range (Gauge) 0-750 psi
Max Pressure (Gauge) 750 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection DIN 43650 Form A
Connection G 1/4 Male
Operating Temperature -40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs