Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F041459
TPSA-U-1-P-B41D-T-V-XP487
This item cannot be canceled or returned
Description
TPSA-U-1-P-B41D-T-V-XP487
Specifications
Specifications
| Manufacturer Part Number |
F041459 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Transducers |
| Description |
TPSA-U-1-P-B41D-T-V-XP487 2130X000R00, Pressure Sensor |
| Type |
Digital |
| Input |
12-32 VDC |
| Electrical Connection |
7-Pin Connector |
| Connection |
G 1/4 Male |
| Operating Temperature |
-40-221 °F |
| Protection Rating |
IP65, IP66, IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F041459
Gefran Transducers