Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042116 Gefran Transducers, TPFADA-E-M-E-B01C-H-V 2130X000X00,

MFG Item Number
F042116

F042116 Gefran Transducers, TPFADA-E-M-E-B01C-H-V 2130X000X00,

MFG Item Number
F042116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F042116
TPFADA-E-M-E-B01C-H-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F042116
Manufacturer Gefran
Family Series Gefran Transducers
Description TPFADA-E-M-E-B01C-H-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.2 %
Pressure Range (Gauge) 0-100 bar
Max Pressure (Gauge) 100 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 4-Pole Solenoid Connector
Connection G 1/2 Male
Operating Temperature -40-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs