Series Information
| Manufacturer Part Number | F042205 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPFADA-C-G-V-P03M-H-V 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.2 % |
| Pressure Range (Gauge) | 0-3,000 psi |
| Max Pressure (Gauge) | 3,000 psi |
| Input | 15-30 VDC |
| Output | 0.1-10.1 VDC |
| Electrical Connection | 6-Pin Connector |
| Connection | M18 x 1.5 |
| Operating Temperature | '-40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0.455 lbs |
| Gross Weight | 0.455 lbs |