Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F042220 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPFADA-E-M-V-P03C-M-V 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-300 psi |
| Max Pressure (Gauge) | 300 psi |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | 6-Pin Connector |
| Connection | G 1/2 Male |
| Operating Temperature | -40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |