Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042246 Gefran Transducers, TPFADA-C-G-V-B02D-M-V 2130X000X00,

MFG Item Number
F042246

F042246 Gefran Transducers, TPFADA-C-G-V-B02D-M-V 2130X000X00,

MFG Item Number
F042246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F042246
TPFADA-C-G-V-B02D-M-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F042246
Manufacturer Gefran
Family Series Gefran Transducers
Description TPFADA-C-G-V-B02D-M-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-20 bar
Max Pressure (Gauge) 20 bar
Input 15-30 VDC
Output 0.1-10.1 VDC
Electrical Connection 6-Pin Connector
Connection M18 x 1.5
Operating Temperature '-40-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs