Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042471 Gefran Transducers, TK-E-7-E-B01C-H-V 2130X000X00,

MFG Item Number
F042471

F042471 Gefran Transducers, TK-E-7-E-B01C-H-V 2130X000X00,

MFG Item Number
F042471
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F042471
TK-E-7-E-B01C-H-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F042471
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-E-7-E-B01C-H-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 bar
Max Pressure (Gauge) 100 bar
Input 10-30 VDC
Output 20 mA
Electrical Connection DIN 43650 Form A
Connection 1/4 NPT Male
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs