Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042792 Gefran Transducers, TPS-7-V-P75D-T 2130X000X00

MFG Item Number
F042792

F042792 Gefran Transducers, TPS-7-V-P75D-T 2130X000X00

MFG Item Number
F042792
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F042792
TPS-7-V-P75D-T 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F042792
Manufacturer Gefran
Family Series Gefran Transducers
Description TPS-7-V-P75D-T 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.2 %
Pressure Range (Gauge) 0-750 psi
Max Pressure (Gauge) 750 psi
Input 0-10 VAC, 0-10 VDC
Output 3 mV/V
Electrical Connection 6-Pin Connector
Connection 1/4 NPT Male
Operating Temperature -40-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs