Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043191

Gefran Transducers

F043191

Gefran Transducers
AM-KN2D 2130X000X60
MFG Item Number
F043191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F043191
AM-KN2D 2130X000X60

Series Information

Specifications

Specifications
Manufacturer Part Number F043191
Manufacturer Gefran
Family Series Gefran Transducers
Description AM-KN2D 2130X000X60
Max Load 20 kN
Application Compression
Body Style Mini Button Load Cell
Nominal Voltage 10 VDC
Accuracy 1 %
Input Resistance 350 Ohm
Approvals CE
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs