Series Information
| Manufacturer Part Number | F043297 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPFADA-N-M-Z-B04C-H-V-XP503 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.2 % |
| Pressure Range (Gauge) | 0-400 bar |
| Max Pressure (Gauge) | 400 bar |
| Input | 15-30 VDC |
| Output | 0-10 VDC |
| Electrical Connection | M12 Connector |
| Connection | G 1/2 Male |
| Operating Temperature | -40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |