Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F044635 Gefran Transducers, TPF-G-V-B02D-M 2130X000X00,

MFG Item Number
F044635

F044635 Gefran Transducers, TPF-G-V-B02D-M 2130X000X00,

MFG Item Number
F044635
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F044635
TPF-G-V-B02D-M 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F044635
Manufacturer Gefran
Family Series Gefran Transducers
Description TPF-G-V-B02D-M 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-20 bar
Max Pressure (Gauge) 20 bar
Input 10 VAC, 10 VDC
Output 1.5 mV/V
Electrical Connection 6-Pin Connector
Connection M18 x 1.5
Operating Temperature '-40-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs