Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F045599 Gefran Transducers, TSA-E-1-E-P05U-G-T-V 2130X000A00,

MFG Item Number
F045599

F045599 Gefran Transducers, TSA-E-1-E-P05U-G-T-V 2130X000A00,

MFG Item Number
F045599
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F045599
TSA-E-1-E-P05U-G-T-V 2130X000A00,

Series Information

Specifications

Specifications
Manufacturer Part Number F045599
Manufacturer Gefran
Family Series Gefran Transducers
Description TSA-E-1-E-P05U-G-T-V 2130X000A00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) 0-5 psi
Max Pressure (Gauge) 5 psi
Input 15-30 VDC
Output 4-20 mA
Electrical Connection DIN 43650 Form A
Connection G 1/4 Male
Operating Temperature -40-185 °F
Protection Rating IP65, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs