F047698

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F047698 Gefran Sensors, TR1M Series, TR1M-B-2-B-5-C-I-B-2 100X000X00100XA

MFG Item Number
F047698

F047698 Gefran Sensors, TR1M Series, TR1M-B-2-B-5-C-I-B-2 100X000X00100XA

MFG Item Number
F047698
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1M Series
Item #
F047698
TR1M-B-2-B-5-C-I-B-2 100X000X00100XA

TR1M Series Information


Specifications

Specifications
Manufacturer Part Number F047698
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Description TR1M-B-2-B-5-C-I-B-2 100X000X00100XA
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/4 " Gas
Operating Temperature 1,112 °F
Maximum Temperature '-112-1,112 °F
Probe Length 3.94 "
Cable Length 393.7 "
Length 3.94 "
Material 316 Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs