Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F047800

Gefran Transducers

F047800

Gefran Transducers
TPSADA-N-4-P-B01M-T-V 2130X000X00,
MFG Item Number
F047800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F047800
TPSADA-N-4-P-B01M-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F047800
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSADA-N-4-P-B01M-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.15 %
Pressure Range (Gauge) 0-1,000 bar
Max Pressure (Gauge) 1,000 bar
Input NA
Output 0-10 VDC
Electrical Connection 7-Pin Connector
Connection G 1/4 Gas Female
Approvals CE
Net Weight 0.31 lbs
Gross Weight 0.415 lbs