Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F048547 Gefran Transducers, TPFADA-N-L-V-P01M-H-V 2130X000X00,

MFG Item Number
F048547

F048547 Gefran Transducers, TPFADA-N-L-V-P01M-H-V 2130X000X00,

MFG Item Number
F048547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F048547
TPFADA-N-L-V-P01M-H-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F048547
Manufacturer Gefran
Family Series Gefran Transducers
Description TPFADA-N-L-V-P01M-H-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.2 %
Pressure Range (Gauge) 0-1,000 psi
Max Pressure (Gauge) 1,000 psi
Input 15-30 VDC
Output 0-10 VDC
Electrical Connection 6-Pin Connector
Connection 3/4-16 UNF
Operating Temperature '-40-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs