Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049134 Gefran Transducers, TK-N-5-V-P25C-M-V 2130X000X00

MFG Item Number
F049134

F049134 Gefran Transducers, TK-N-5-V-P25C-M-V 2130X000X00

MFG Item Number
F049134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F049134
TK-N-5-V-P25C-M-V 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F049134
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-N-5-V-P25C-M-V 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-2,500 psi
Max Pressure (Gauge) 2,500 psi
Input 15-30 VDC
Output 20 mA
Electrical Connection Bayonet Connector
Connection 1/8 NPT Female
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs