Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049958 Gefran Transducers, ME2-6-M-P15C-1-4-D 2130X000X00

MFG Item Number
F049958

F049958 Gefran Transducers, ME2-6-M-P15C-1-4-D 2130X000X00

MFG Item Number
F049958
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F049958
ME2-6-M-P15C-1-4-D 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F049958
Manufacturer Gefran
Family Series Gefran Transducers
Description ME2-6-M-P15C-1-4-D 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-1,500 psi
Max Pressure (Gauge) 1,500 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments With Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs