Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050451 Gefran Transducers, KS-E-E-E-B01D-M-V 2130X000U00

MFG Item Number
F050451

F050451 Gefran Transducers, KS-E-E-E-B01D-M-V 2130X000U00

MFG Item Number
F050451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F050451
KS-E-E-E-B01D-M-V 2130X000U00

Series Information

Specifications

Specifications
Manufacturer Part Number F050451
Manufacturer Gefran
Family Series Gefran Transducers
Description KS-E-E-E-B01D-M-V 2130X000U00
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) 0-10 bar
Max Pressure (Gauge) 10 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection DIN 43650 Form A
Connection G 1/4 Male
Operating Temperature -40-257 °F
Protection Rating IP65, IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs