Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050580 Gefran Transducers, K30-6-M-B07C-4-4-0-S 2130X000X00

MFG Item Number
F050580

F050580 Gefran Transducers, K30-6-M-B07C-4-4-0-S 2130X000X00

MFG Item Number
F050580
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F050580
K30-6-M-B07C-4-4-0-S 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F050580
Manufacturer Gefran
Family Series Gefran Transducers
Description K30-6-M-B07C-4-4-0-S 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-700 bar
Max Pressure (Gauge) 700 bar
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Connection M18 x 1.5
Operating Temperature '-22-250 °F
Protection Rating IP65
Approvals CE
Comments Rigid Stem
Net Weight 0 lbs
Gross Weight 0 lbs