Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050837 Gefran Transducers, KN2-6-H-P10M-1-5-D-S 2130X000X00

MFG Item Number
F050837

F050837 Gefran Transducers, KN2-6-H-P10M-1-5-D-S 2130X000X00

MFG Item Number
F050837
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F050837
KN2-6-H-P10M-1-5-D-S 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F050837
Manufacturer Gefran
Family Series Gefran Transducers
Description KN2-6-H-P10M-1-5-D-S 2130X000X00
Type Melt Pressure
Accuracy 0.25 %
Pressure Range (Gauge) 0-10,000 psi
Max Pressure (Gauge) 10,000 psi
Input 15-30 VDC
Output 0-10 VDC
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-30-221 °F
Protection Rating IP65
Approvals CE
Comments With Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs