Series Information
| Manufacturer Part Number | F051439 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPHADA-E-D-E-B05M-T 2130X000X00, Pressure Sensor |
| Type | Digital |
| Accuracy | 0.2 % |
| Pressure Range (Gauge) | 0-5,000 bar |
| Max Pressure (Gauge) | 5,000 bar |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | DIN 43650 Form A |
| Connection | 9/16-18 UNF Female |
| Operating Temperature | '-22-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |