Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051772 Gefran Transducers, KE2-6-M-B01M-1-4-D-S-E 2130X000X00

MFG Item Number
F051772

F051772 Gefran Transducers, KE2-6-M-B01M-1-4-D-S-E 2130X000X00

MFG Item Number
F051772
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F051772
KE2-6-M-B01M-1-4-D-S-E 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F051772
Manufacturer Gefran
Family Series Gefran Transducers
Description KE2-6-M-B01M-1-4-D-S-E 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-1,000 bar
Max Pressure (Gauge) 1,000 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments With Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs