F051995

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051995 Gefran Sensors, TR1M Series, Thermocouple TR1M-A-1-A-3-C-I

MFG Item Number
F051995

F051995 Gefran Sensors, TR1M Series, Thermocouple TR1M-A-1-A-3-C-I

MFG Item Number
F051995
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1M Series
Item #
F051995
Thermocouple TR1M-A-1-A-3-C-I

TR1M Series Information


Specifications

Specifications
Manufacturer Part Number F051995
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Description Thermocouple TR1M-A-1-A-3-C-I 015X000X00100XX
Input Type Probe
Output Style Two Wire
Resistance 100 Ohms
Sensing Element Platinum 2 Wire
Operating Temperature 1,100 °F
Maximum Temperature '-112-1,112 °F
Probe Length 4 "
Length 4 "
Material 316 Stainless Steel
Comments MgO Insulated
Net Weight 0 lbs
Gross Weight 0 lbs