Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052584 Gefran Transducers, TPHADA-E-D-V-P50M-T 2130X000X00,

MFG Item Number
F052584

F052584 Gefran Transducers, TPHADA-E-D-V-P50M-T 2130X000X00,

MFG Item Number
F052584
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F052584
TPHADA-E-D-V-P50M-T 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F052584
Manufacturer Gefran
Family Series Gefran Transducers
Description TPHADA-E-D-V-P50M-T 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.2 %
Pressure Range (Gauge) 0-50,000 psi
Max Pressure (Gauge) 50,000 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 9/16-18 UNF Female
Operating Temperature '-22-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs