Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052610 Gefran Transducers, TPSA-N-F-V-P03M-T-V 2130X000X00,

MFG Item Number
F052610

F052610 Gefran Transducers, TPSA-N-F-V-P03M-T-V 2130X000X00,

MFG Item Number
F052610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F052610
TPSA-N-F-V-P03M-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F052610
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-N-F-V-P03M-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.1 %
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input 18-32 VDC
Output 0-10 VDC
Electrical Connection Bayonet Connector
Connection 7/16-20 UNF-2A Female
Operating Temperature '-40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs