Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052661 Gefran Transducers, TK-N-7-Z-V15U-M-V 2130X000X00,

MFG Item Number
F052661

F052661 Gefran Transducers, TK-N-7-Z-V15U-M-V 2130X000X00,

MFG Item Number
F052661
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F052661
TK-N-7-Z-V15U-M-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F052661
Manufacturer Gefran
Family Series Gefran Transducers
Description TK-N-7-Z-V15U-M-V 2130X000X00, Pressure Sensor
Type General Industrial (Amplified)
Accuracy 0.5 %
Pressure Range (Gauge) -15-+15 bar
Max Pressure (Gauge) 15 bar
Input 15-30 VDC
Output 20 mA
Electrical Connection M12 Connector
Connection 1/4 NPT Male
Operating Temperature 40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs