Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052695 Gefran Transducers, TPSA-N-7-E-B05D-T-V 2130X000A00,

MFG Item Number
F052695

F052695 Gefran Transducers, TPSA-N-7-E-B05D-T-V 2130X000A00,

MFG Item Number
F052695
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F052695
TPSA-N-7-E-B05D-T-V 2130X000A00,

Series Information

Specifications

Specifications
Manufacturer Part Number F052695
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSA-N-7-E-B05D-T-V 2130X000A00, Pressure Sensor
Type Digital
Accuracy 0.15 %
Pressure Range (Gauge) 0-50 bar
Max Pressure (Gauge) 50 bar
Input 18-32 VDC
Output 0-10 VDC
Electrical Connection DIN 43650 Form A
Connection 1/4 NPT Male
Operating Temperature -40-221 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs