Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F052696 Gefran Transducers, TPHADA-N-E-E-B35C-T 2130X000A00

MFG Item Number
F052696

F052696 Gefran Transducers, TPHADA-N-E-E-B35C-T 2130X000A00

MFG Item Number
F052696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F052696
TPHADA-N-E-E-B35C-T 2130X000A00

Series Information

Specifications

Specifications
Manufacturer Part Number F052696
Manufacturer Gefran
Family Series Gefran Transducers
Description TPHADA-N-E-E-B35C-T 2130X000A00
Type Digital
Accuracy 0.2 %
Pressure Range (Gauge) 0-3,500 bar
Max Pressure (Gauge) 3,500 bar
Input 15-30 VDC
Output 0-10 VAC
Electrical Connection DIN 43650 Form A
Connection M16 x 1.5
Operating Temperature '-22-248 °F
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs