Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F053135 Gefran Transducers, TPSADA-N-2-V-P03M-T-V 2130X000X00,

MFG Item Number
F053135

F053135 Gefran Transducers, TPSADA-N-2-V-P03M-T-V 2130X000X00,

MFG Item Number
F053135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F053135
TPSADA-N-2-V-P03M-T-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F053135
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSADA-N-2-V-P03M-T-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.15 %
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input NA
Output 0-10 VDC
Electrical Connection Bayonet Connector
Connection 7/16-20 UNF-2A Male
Approvals CE
Net Weight 0.265 lbs
Gross Weight 0.38 lbs