TR1M Series Information
| Manufacturer Part Number | F053334 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR1M |
| Family Series | Gefran Sensors, TR1M Series |
| Description | Thermocouple TR1M-B-2-A-3-C-E-A-2 060B000X00050XX |
| Input Type | Probe |
| Output Style | Standard Connector |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/8 " Gas |
| Operating Temperature | 1,100 °F |
| Maximum Temperature | '-112-1,112 °F |
| Probe Length | 2 " |
| Length | 2 " |
| Material | 316 Stainless Steel |
| Comments | Adjustable Compression Fitting, MgO Insulated, Male and Female Connectors |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |