Series Information
| Manufacturer Part Number | F053582 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPFADA-M-G-P-B16D-H-V 2130X000X00, Pressure Sensor |
| Type | General Industrial (Amplified) |
| Accuracy | 0.2 % |
| Pressure Range (Gauge) | 0-160 bar |
| Max Pressure (Gauge) | 160 bar |
| Input | 10-30 VDC |
| Output | 0-5 VDC |
| Electrical Connection | 7-Pin Connector |
| Connection | M18 x 1.5 |
| Operating Temperature | '-40-248 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |